missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SHOWA™ N-DEX™ NightHawk™ Gloves

Stealth black for law enforcement and security environments

Manufacturer:  SHOWA™ 7700PFTL

 View more versions of this product

Catalog No. 19-130-1300D




Description

Description

Designed for applications requiring protection and dexterity, perfect for workers in automotive, electronic assembly, laboratory, law enforcement, and security applications. Excellent ESD properties.

  • Made of 100% chemical-resistant nitrile
  • Textured fingertips for exceptional tactility
  • Accelerator and powder-free to minimize the potential for allergic reactions
  • Length: 9.5 in. (24cm)
  • Thickness: 4mil
  • Made in the U.S.A.

Specifications

Specifications

Textured fingertips
Ambidextrous
4 mil
Nitrile
Powder-free
9.5 in.
Yes
Yes
Rolled
Large
Black
24 cm
SDS
Documents