missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SHOWA™ N-DEX™ Disposable Gloves

$21.52 - $21.52

Specifications

Certifications/Compliance 21 CFR
Coating Material Smooth
Color Green
Length (English) 9.5 in.
Length (Metric) 24.13cm
View More Specs

Products 1
Catalog Number Mfr. No. Size Price Quantity  
Catalog Number Mfr. No. Size Price Quantity  
19-020-104 View Documents SHOWA™
6105PFXL
X-Large Pack of 100 Each for $21.52
Case of 20 Pack for $394.60
 
Specifications

Specifications

21 CFR
Green
24.13cm
Non-sterile
Rolled
Ambidextrous
Powder-free
Smooth
9.5 in.
Nitrile
Yes
Industrial
Yes
4 mil