missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SHOWA™ N-DEX™ Clinical and Medical Nitrile Gloves

Class 1 Medical Gloves—ideal for patient care

Manufacturer:  SHOWA™ 6005PFM

 View more versions of this product

Catalog No. 29-635-200




Description

Description

Class 1 Medical Gloves—ideal for patient care

Excellent for patient exams, handling bloodborne pathogens, clinical laboratory, and critical environments. Powder-free, 100% nitrile, with low-modulus formulation.

N-DEX Original Gloves (6005PF and B6005PF Series)

  • Ambidextrous
  • Rolled cuff
  • Grip: smooth
  • Thickness: 4mil
  • Length: 9.5 in. (24cm)
  • Color: Blue
  • B6005PF Series is also clean-processed
  • Made in the U.S.A.
N-DEX Ultimate Gloves (9005PF Series)
  • Hand-specific
  • Long/rolled cuff
  • Grip: smooth
  • Thickness: 6mil
  • Length: 11 in. (28cm)
  • Color: Blue
  • Made in the U.S.A.

Order Info

N-DEX Original are packaged 100 gloves per dispenser, 20 dispensers per case (6005PF) or 100 gloves per polybag, 20 polybags per case (B6005PF). N-DEX Ultimate (9005PF) are packaged 50 pair per dispenser, 6 dispensers per case.

Certifications

510K approved for medical use

Specifications

Specifications

Yes
Rolled
Medium
Blue
24.13 cm
4 mil
Nitrile
Powder-free
9.5 in.
ASTM F 1671, ASTM D 6319, NFPA 1999, 21 CFR 170-199, FDA, ISO9002, GMP
SDS
Documents