missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SHOWA™ N-DEX™ Accelerator-Free Nitrile Gloves

Accelerator-free, disposable nitrile gloves are perfect for laboratory, pharmaceutical, or industrial tasks

Manufacturer:  SHOWA™ 7705PFTXL

Catalog No. 19-170-357E




Description

Description

 Ideal for jobs requiring high visibility, quick identification.

  • Nitrile construction
  • Durable, puncture-resistant
  • Powder-free, ambidextrous
  • Textured finger
  • Color: High-vis Green

Certifications

510K approved for medical use

Specifications

Specifications

Yes
Rolled
X-Large
Green
24.13 cm
4 mil
Nitrile
Powder-free
9.5 in.
ASTM F 1671, ASTM D 6319, NFPA 1999, 21 CFR 170-199, FDA, ISO9002, GMP
SDS
Documents