missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SHOWA™ N-DEX™ 9500PF Fluorescent Green Nitrile Gloves

Fluorescent green, powder free nitrile disposable gloves are 11 inches in length and provide high resistance to puncture, tearing, abrasion, and chemical splash.

Manufacturer:  SHOWA™ 9500PFL

 View more versions of this product

Catalog No. 19-130-3712




Description

Description

  • High visibility fluorescent green color
  • Free from common accelerators found in nitrile gloves
  • Thicker barrier protection, 5 mil
  • Second skin fit and feel
  • Rolled cuff
  • Smooth finish for tactile sensitivity
  • Powder free
Specifications

Specifications

Hi-Vis Green
9500PFLG
Large
11 in.
ASTM F 1671, NFPA 1999, 21 CFR 170-199
Yes
Yes
0.12 mm
Industrial,Laboratory
5 mil
5 mil
Nitrile
N-DEX™ 9500PF
Powder Free
28 cm
Yes
No
5 mil
1.5
No Texture
0.12 mm
0.12 mm
SDS
Documents
Product Certifications
Promotions

Promotions