missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Ultimate N-DEX™ 9905 Nitrile Gloves
Ultimate N-DEX™ Nitrile Gloves are engineered with extended-length and a thicker mil for tactile precision, maximum comfort and protection in a wide-range of applications.
Supplier: SHOWA™ 9905PFXL
Description
- Thicker mil provides added barrier protection
- 11 in. longer cuff to protect wrists
- Second skin fit and feel
- Rolled cuff prevents dirt from entering the glove
- Recommended for agricultural, food services, municipal services, pharmaceutical and utilities
- Made in the USA
Specifications
| 21 CFR 170-199, ASTM | |
| 1.5 | |
| Single-use | |
| Yes | |
| Powder Free | |
| 6 mil | |
| 9905PFXL | |
| 28 cm |
| Industrial | |
| Blue | |
| No Texture | |
| Nitrile | |
| X-Large | |
| 0.15 mm | |
| 11 in. |