missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SHOWA™ 723 Series Neoprene Gloves, Cotton Flocked Liner
Neoprene gloves provide protection from chemicals, oils, and sunlight aging. Embossed finish assures a firm grip in both wet and dry conditions.
Supplier: SHOWA™ 723L09
Description
- Fully-coated neoprene
- Unsupported
- Cotton flocked liner
- Embossed grip
- Liquid-resistant
- Useful for assembly applications requiring dexterity and chemical resistance
- Tractor-tread firm grip finish
Specifications
ANSI/ISEA 105 | |
Yes | |
9 | |
0.60 mm | |
Pinked | |
Cotton Flock | |
723-09 | |
13 in. |
Black | |
Neoprene | |
24 mil | |
Municipal, printing, janitorial | |
Embossed | |
Lined | |
723 Series | |
33 cm |