missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SHOWA™ 540 HPPE Cut-Resistant Gloves, Polyurethane Coated
Offers a combination of exceptional grip, dexterity and cut-resistance with the durability of a polyurethane coating.
Supplier: SHOWA™ 540L
Description
HPPE lining provides comfortable fit
- Durable polyurethane palm-coated glove
- 13-gauge cut-resistant liner consisting of High Performance Polyethylene Engineered (HPPE)
- Elastic knit-wrist secures the glove above the wrist to prevent debris from entering the glove
- ANSI Cut Level A2
- Launders at 40°C (104°F) using a neutral detergent
Specifications
ANSI 6 | |
Seamless Knit | |
White | |
HPPE | |
Large | |
Machining, scrap metal handling, glazing, glass handling, automotive industry, cutting fluids, construction, HVAC, electronic assembly, maintenance | |
540-L | |
540 Series |
CE | |
Polyurethane | |
ANSI A2 | |
Cut-resistant Gloves | |
EN 388:4241 | |
Knit | |
ANSI/ISEA 105-16 Level 2 | |
13 |