Please login to your online account to display your discounted pricing

Corning™ Shorty Stripette™ Serological Pipets


Specially sized for small spaces

Manufacturer: corning™  C4103

 View more versions of this product

Catalog No. 07-200-13

  • / Case of 100 Each
 

Description & Specifications

Specifications

No. per Case 100
Capacity (English) 0.33 oz.
Tip Style Round
Capacity (Metric) 10mL
Accuracy ±2%
Certifications/Compliance Non-pyrogenic, DNase, RNase-free
Disposable Yes
Product Type Serological Pipet
Material Polystyrene
Graduations 0.2mL
Capacity 0.33 oz., 10mL
Packaging Quantity Case of 100
Sterile Yes
Color Code Orange
Negative Graduations 7mL
Packaging Individually wrapped
Length (English) 7.43 in.
Length (Metric) 22cm