missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Polypropylene Shell Chair - Desk Height with Round Tube Base and Stationary Glides
Polypropylene Shell Chair is adjustable for use at 31 in. work surfaces and features round tube base with fixed foot ring and stationary glides. Contoured polypropylene seat is easily cleaned making it ideal for school environments.
Supplier: Fisherbrand™ P104RT
Description
- Adjustable from 19 to 24 inches from the top of the seat to the floor
- Features seat height adjustment
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Heavy-duty polypropylene plastic
Specifications
Yes | |
Pneumatic | |
68.58 cm | |
19 to 24 in. | |
No | |
27 in. | |
25 lb. | |
136 kg | |
Powder-coated steel | |
300 lb. | |
Polypropylene |
15 year parts, lifetime on pneumatic lift | |
No | |
No | |
Yes | |
11.34 kg | |
Yes | |
Desk Height | |
Black | |
No | |
Blue |