missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Shaped Mirrors

Manufacturer:  Fisher Scientific S42356

 View more versions of this product

Catalog No. S42356



Description

Description

An assortment of mirrors for your students to use in a variety of experimental applications!

Choose square, round, plate glass, or rectangular mirrors.

Square mirror: single-strength glass!
General-purpose scientific mirror measures 10cm square. Single-strength glass construction. Seamed edges prevent scratching hands or desks. Back silvered.

Round mirror: perfect for optical bench use!
Precision-ground, round, Plane Mirror fits Lens and Mirror Holders. Also ideal for use on an optical bench. Measures 37mm diameter.

Plate glass mirror good quality for experiments!
Plate Glass Mirror measures 100 x 150mm, and 6mm thick. With rolled edges, this is a good quality mirror for a wide range of experimental applications.

Rectangular mirror seamed edges protect students!
Glass, back-silvered Rectangular Mirror has seamed edges to protect students and furniture from scratches. Measures 38 x 150mm.

Specifications

Specifications

1.45 in.
Use on an optical bench
Round Mirror
Round
3.7cm
Glass
10/Pk.
Documents