Please login to your online account to display your discounted pricing

Thermo Scientific™ Shandon™ Stryker™ Autopsy Saw

Cut quickly and minimize operator fatigue with the easy to handle Stryker™ Autopsy Saw.

$8,475.10 - $8,475.10

Specifications

Certifications/Compliance CSA listed
Includes Fixed arbor large section blade (10003)
Weight (English) 0.7 lb.
Weight (English) Shipping 4.9 lb.
Weight (Metric) 1.7kg
View More Specs
Products
Catalog Number Mfr. No. Voltage Price Quantity    

38-103-59

 
thermo scientific™
SH8128
110/120V Each for $8,475.10
Description & Specifications

Specifications

Certifications/Compliance CSA listed
Includes Fixed arbor large section blade (10003)
Weight (English) 0.7 lb.
Weight (English) Shipping 4.9 lb.
Weight (Metric) 1.7kg
Weight (Metric) Shipping 2.2kg

Cut quickly and minimize operator fatigue with the easy to handle Thermo Scientific™ Shandon™ Stryker™ Autopsy Saw. Handle near the blade provides good control and balance.

Features:

  • Motor oscillates at high speed to cut bone, not tissue.
  • Power switch toggles on and off.
  • 10″ (304.8cm) cord with hospital-grade plug provides maximum flexibility.
  • Includes fixed arbor large section blade (10003), which removes with 0.125in″(0.3cm) Allen wrench.
  • Saw attaches to HEPA Bone Dust Collector.

Physical Specifications

  • Saw Weight: 0.7 lb. (1.7kg)
  • Shipping Weight: 4.9 lb. (2.2kg)
  • Electrical Requirements: 110/120V 60Hz