Please login to your online account to display your discounted pricing

Thermo Scientific™ Shandon™ Stainless-Steel Body Trays

Easily lift and transport cadavers with Thermo Scientific™ Shandon™ Stainless-Steel Body Trays. They are designed for use with some mortuary racks, mortuary refrigerators, dissecting tables and cadaver carriers.

$1,640.88 - $3,624.15

Specifications

Load Capacity (English) 350 lb.
Load Capacity (Metric) 158.8kg
Material Stainless Steel
View More Specs
Products
Catalog Number Mfr. No. Drain Hole and Stopper Type Price Quantity    

82618

 
thermo scientific™
82618
No Body Trays (Standard) Each for $1,651.85

82619

 
thermo scientific™
82619
Yes Body Trays (Standard) Each for $1,640.88

8261830

 
thermo scientific™
8261830
No Body Trays (Bariatric) Each for $3,590.31

8261930

 
thermo scientific™
8261930
Yes Body Trays (Bariatric) Each for $3,624.15
Description & Specifications

Specifications

Load Capacity (English) 350 lb.
Load Capacity (Metric) 158.8kg
Material Stainless Steel

Easily lift and transport cadavers with Thermo Scientific™ Shandon™ Stainless-Steel Body Trays, designed for use with mortuary racks, mortuary refrigerators, dissecting tables and cadaver carriers.

Features:

  • Sturdy stainless-steel construction
  • Two hand-holds on each end allow for manageable lifting of trays
  • Inside corners are smoothly finished for strength
  • Supports 350 lb.(158.8kg)
  • Available with or without drainage hole and stopper

Dimensions (D × W × H):

Standard tray, 23.1 × 77.4 × 2.9″ (58.7 × 196.5 × 7.5cm)

Bariatric tray, 30 × 77.5 × 3.1″ (76.2 × 196.9 × 7.9cm)