Please login to your online account to display your discounted pricing

Thermo Scientific™ Shandon™ Polyethylene Dissecting Boards

Surgical cutting edges stay sharp on these polyethylene dissecting boards, available in white opaque or photographic blue surfaces.

$519.91 - $1,026.80

Specifications

Material Polyethylene
Height (English) 0.75 in.
Height (Metric) 1.9cm
View More Specs
Products
Catalog Number Mfr. No. Color Size Price Quantity    

36114

 
thermo scientific™
36114
White Large Each for $724.11

38-106-48

 
thermo scientific™
SH361191
White Small Each for $519.91

B36115

 
thermo scientific™
B36115
Blue Large Each for $1,026.80

B361192

 
thermo scientific™
B361192
Blue Small Each for $715.60
Description & Specifications

Specifications

Material Polyethylene
Height (English) 0.75 in.
Height (Metric) 1.9cm

Surgical cutting edges stay sharp on Thermo Scientific™ Shandon™ Polyethylene Dissecting Boards, available in white opaque or photographic blue surfaces.

Features:

  • Durable polyethylene board is 0.75 in. (1.9cm) thick and easy to clean.
  • White opaque surface provides an excellent background for cutting surgical or research specimens.
  • Photographic blue surface allows specimens to be photographed directly on the board.
Ordering information:
  • Large board measures 16 x 23 x 0.75 in. (40.6 x 58.4 x 1.9cm)
  • Small board measures 12 x 16 x 0.75 in. (30.48 x 40.64 x 1.905cm)