Please login to your online account to display your discounted pricing

Thermo Scientific™ Shandon™ HEPA Bone Dust Collector

Trap particles as small as 0.3μm and remove chances of contact with waste material with Shandon HEPA Bone Dust Collector.

$3,747.34 - $3,747.34

Specifications

Depth (English) Case 9 in.
Depth (Metric) Case 23cm
Height (English) Case 18 in.
Height (Metric) Case 45.7cm
Includes Attachment for Shandon 10000 Autopsy Saw only and 10 ft. (305cm) electrical cord with hospital-grade plug
View More Specs
Products
Catalog Number Mfr. No. Voltage Price Quantity    

38-108-78

 
thermo scientific™
SH10001
110/120V Each for $3,747.34
Description & Specifications

Specifications

Depth (English) Case 9 in.
Depth (Metric) Case 23cm
Height (English) Case 18 in.
Height (Metric) Case 45.7cm
Includes Attachment for Shandon 10000 Autopsy Saw only and 10 ft. (305cm) electrical cord with hospital-grade plug
Width (English) Case 8 in.
Width (Metric) Case 20.3cm

Trap particles as small as 0.3μm and remove chances of contact with waste material with Thermo Scientific™ Shandon™ HEPA Bone Dust Collector. Compatible with most autopsy saws including Shandon 10000, Shandon 450 and Stryker™ saws.

Features:

  • Portable and powerful 1hp continuous-duty motor draws airborne particles into disposable receptacle
  • HEPA filter housing seals for removal and replacement of filters
  • Unit comes complete with 10 ft. (305cm) electrical cord with hospital-grade plug
  • 9 ft. (274cm) smooth-bore flexible, transparent vacuum hose resists trapping waste materials and is easy to clean
  • Saw plugs directly into electrical receptacle on the side of unit; when the vacuum power is off the saw will not run (110-120V model only)
  • Safety overload device protects motor from burnout
  • Anodized aluminum hose nozzle stands up to heavy use and disinfectants
  • Case dimensions (LxWxD): 18 × 8 × 9 in. (45.7 × 20.3 × 23cm)

Electrical Requirements:

  • 110-120V, 50/60Hz (10-001, 10-015-27)
  • 220-240V, 50Hz (10022)

Ordering Information:

  • Attachment included for Shandon 10000 Autopsy Saw only and 10ft. (305cm) electrical cord with hospital-grade plug
  • Available with Shandon 10000 Autopsy Saw (110-220V, No. 10-001-527)
  • Attachment for the Shandon 10000 Autopsy Saw supplied (adapters for other saws sold separately)
  • Adapters for Shandon 450 and Stryker™ Autopsy Saws sold separately