Please login to your online account to display your discounted pricing

Thermo Scientific™ Shandon™ Gross-Star™ Pathology Workstations

Conduct gross examination and sectioning of specimens with Thermo Scientific™ Shandon™ Gross-Star™ Pathology Workstations.

Specifications

Depth (English) 30 in.
Depth (English) Sink 7.5 in.
Depth (Metric) 76.2cm
Depth (Metric) Sink 19.1cm
Height (English) 84 to 92 in.
View More Specs
Products
Catalog Number Mfr. No. Elevating or Fixed Height Ventilation Voltage Price Quantity    

B21101

 
thermo scientific™
B21101
Elevating External exhaust via integral blower and facility duct (20' max., not included) 110/120V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Depth (English) 30 in.
Depth (English) Sink 7.5 in.
Depth (Metric) 76.2cm
Depth (Metric) Sink 19.1cm
Height (English) 84 to 92 in.
Height (Metric) 213.4 to 233.7cm
Length (English) Sink 16 in.
Length (Metric) Sink 40.6cm
Weight (English) 675 lb.
Weight (Metric) 306.1kg
Width (English) 60 in.
Width (English) Sink 14 in.
Width (Metric) 152.4cm
Width (Metric) Sink 35.6cm

Conduct gross examination and sectioning of specimens with Thermo Scientific™ Shandon™ Gross-Star™ Pathology Workstations.

Superior Functionality:
  • Optional 1/2 or 3/4hp disposal available (please check with local authorities before ordering a unit with a disposal)
  • Hands-free foot pedal controls for optional formalin dispensing system
  • Abundant light directed to the work surface
  • Vacuum breaker-protected water supply
  • Appliances plug directly into the unit
  • Optional camera and monitor/keyboard brackets are available
  • Camera bracket slides along the width of the unit
  • Monitor bracket designed to hold a thin flat-screen display monitor
  • Each unit comes with integral centimeter ruler on the front lip of the tabletop, magnetic instrument bar, integral glove dispenser, and paper towel dispenser
  • Built-in manifold rinse washes internal surfaces quickly
Superior Quality:
  • Standard Type 304 or optional Type 316 stainless-steel
  • Perforated grid plates are standard Type 316 stainless-steel
  • Easy Shipping and Installation:
  • Units connect to facility cold/hot water supplies and drains and are hardwired to facility electrical system
  • For the purpose of room planning, backs of fixed-height units can be flush to walls
  • Elevating units require approximately 2.54cm clearance between the back of the unit and wall
Ventilation System Options:
  • Recirculating external exhaust models with formaldehyde neutralizing filters
  • External exhaust models with integral blower for short distances
  • Remote models connect to facility exhaust system
Choosing the Exhaust System to Fit Your Lab:
  • For existing labs or labs without facility exhaust, it may be necessary to filter and recirculate the air. Specify a unit with integral blowers or filters
  • For distances that do not exceed 6.1m, choose a unit with integral blower and filters that may be connected to your facility's exhaust duct for venting
  • If your facility can supply an exhaust duct and remote blower system that provides an airflow of 400cfm (0.189 cu. m/s), a ducted unit will be best
Includes:
  • Work surface height within range of 83.8-104.1cm; 91.4cm on fixed-height units unless customer-specified otherwise with order
  • Ventilated base cabinet
  • Removable sink and perforated grid plates
  • Water faucet with foot pedal controls
  • Manifold rinse with manual control
  • Duplex GFCI electrical receptacle (110-120V units)
  • Specified point-of-use electrical receptacle (220-240V units)
  • Centimeter ruler on front lip of tabletop
  • Adjustable lower shelf
  • Fluorescent light
  • Integrated glove dispenser
  • Waste formalin collection system with high-level alarm
  • Magnetic instrument bar (instruments not included) (Part No. P104393)
  • Towel dispenser for C-fold towels (Part No. 1070214)
  • C-fold towels (Part No. 104401)
Plumbing:
  • 3/4″(1.9cm) hot/cold water supply lines with shut-off valves and 1-1/2″(3.8cm) drain line must be supplied
  • 1/2″(1.3cm) industrial grade flexible hoses with 3/4″(1.9cm) female hose fittings supplied for connection to water supply lines
  • 1-1/2″(3.8cm) I.D. reinforced flexible hose provided for connection to facility drain line
Electrical:
  • 110-120V models draw 20 amps and require a separate 15 amp circuit for one hospital-grade duplex ground fault current interrupter (GFCI) receptacle
  • 220-240V models draw 20 amps, including up to 7 amps by the point-of-use receptacle with facility-supplied residual current device (RCD) protection required; must be specified at time of order
Recommended Exhaust Airflow Volume:
  • Remote: 550-600cfm (0.260-0.283 cu. m/s)
Pressure Loss through Unit with Downdraft:
  • Remote: 0.07-0.08″ w.g. (0.17-0.20 cu. mb)
Pressure Loss through Unit with Bracket:
  • Remote: 0.19-0.23″ w.g. (0.47-0.57 cu. mb)

Average Capture Velocity With:

Downdraft at 3 ″ above work surface:
  • Recirculating: 30-33fpm (0.152-0.168 m/s)
  • External: 55-59fpm (0.279-0.300 m/s)
  • Remote: 73-80fpm (0.371-0.406 m/s)
Backdraft at back of work surface:
  • Recirculating: 80-84fpm (0.406-0.427 m/s)
  • External: 125-133fpm (0.635-0.676 m/s)
  • Remote: 157-172fpm (0.798-0.874 m/s)
Optional Backdraft at front of work surface:
  • Recirculating: 40-44fpm (0.203-0.224 m/s)
  • External: 45-51fpm (0.229-0.259 m/s)
  • Remote: 60-66fpm (0.305-0.335 m/s)
Optional Hood Assembly:
  • Recirculating: 50-60fpm (0.254-0.305 m/s)
  • External: 85-95fpm (0.432-0.483 m/s)
  • Remote: 115-125fpm (0.584-0.635 m/s)
Filters:
  • Recirculating: Filters required
  • External: Filters required for application
  • Remote: No filters required
Note:
Elevating and fixed-height units with left-hand sinks and/or manual controls available upon request.