Please login to your online account to display your discounted pricing

Thermo Scientific™ Shandon™ Frozen Section Staining Kit

Process a limited number of slides in an ideal environment with the Thermo Scientific™ Shandon™ Frozen Section Staining Kit.

$255.74 - $1,495.79

Products
Catalog Number Mfr. No. Type Price Quantity    

38-101-16

 
thermo scientific™
SH145
Shandon Frozen Section Staining Kit Each for $1,310.54

38-104-52

 
thermo scientific™
SH146
Glass Beaker Pack of 12 Each for $255.74

23-145

 
thermo scientific™
23145
Stainless steel support rack Each for $1,495.79
Description & Specifications

Process a limited number of slides in an ideal environment with the Thermo Scientific™ Shandon™ Frozen Section Staining Kit. The kit works exceptionally well for staining tissue mounted on coverglass.

  • Sturdy cover with piano hinge seals beakers to minimize evaporation
  • Rubber feet on rack protect table surface
  • Glass beakers have a capacity of 200mL (6.75 oz.) and are 10cm (4 in.) tall
  • Slide holder will hold ten 76 x 26mm (3 x 1 in.) slides
  • Stainless-steel support rack measures 3.5 x 4.5 x 17.25 in. when rack is closed
Includes:

Manf. Part No. 145: Kit includes 12 beakers, a stainless-steel slide holder, and a heavy-gauge stainless-steel support rack with six round openings to hold beakers.
Manf. Part No. 146: Case of 12 Glass Beakers only.
Manf. Part No. 23145: Stainless steel support rack only.