Please login to your online account to display your discounted pricing

Thermo Scientific™ Shandon™ Fluorescent Magnifying Work Lamp

Ideal for microdissection, the Thermo Scientific™ Shandon™ Surgical Magnifying Work Lamp is available in 110-120V and 220-240V options.

$821.60 - $821.60

Specifications

Certifications/Compliance UL listed
Length (English) Arm Reach 45 in.
Lighting Fluorescent
Magnification Yes
View More Specs
Products
Catalog Number Mfr. No. Voltage Price Quantity    

10-017-55

 
thermo scientific™
1001755
110/120V Each for $821.60
Description & Specifications

Specifications

Certifications/Compliance UL listed
Length (English) Arm Reach 45 in.
Lighting Fluorescent
Magnification Yes

Ideal for microdissection, the Thermo Scientific™ Shandon™ Surgical Magnifying Work Lamp is available in 110-120V and 220-240V options. With even shadow-free light, the Thermo Scientific Shandon Surgical Magnifying Work Lamp includes a center-mounted magifying lense for ease of use.

  • 22W circular fluorescent bulb supplies even, shadow-free light.
  • Center-mounted magnifying (3-diopter) lens.
  • Clamp attachment secures firmly to benchtop.
  • Lamp arm reaches up to 45 in.
  • Cord length: 5 ft. (1.5m).