Please login to your online account to display your discounted pricing

Thermo Scientific™ Shandon™ Finesse™ 325 Manual Microtome

Prevent repetitive stress injury with the lightly balanced flywheel of Thermo Scientific™ Shandon™ Finesse™ 325 Manual Microtome.

Specifications

Certifications/Compliance CE Marked
Depth (English) 19.7 in.
Depth (Metric) 50cm
Fine Section Resolution 0.5 to 2µm in 0.5µm increments, 2 to 10µm in 1µm increments, 10 to 20µm in 2µm increments, 20 to 60µm in 5µm increments
Height (English) 11.4 in.
View More Specs
Products
Catalog Number Mfr. No. Description Price Quantity    

A78100001K

 
thermo scientific™
A78100001KDEMO
Universal Blade Holder Package CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certifications/Compliance CE Marked
Depth (English) 19.7 in.
Depth (Metric) 50cm
Fine Section Resolution 0.5 to 2µm in 0.5µm increments, 2 to 10µm in 1µm increments, 10 to 20µm in 2µm increments, 20 to 60µm in 5µm increments
Height (English) 11.4 in.
Height (Metric) 29cm
Sectioning Range 0.5 to 60µm
Specimen Orientation ±5 degrees using X-Y micro adjustment
Weight (English) 88 lb.
Weight (Metric) 40kg
Width (English) 16.1 in.
Width (Metric) 41cm

Prevent repetitive stress injury with the lightly balanced flywheel of Thermo Scientific™ Shandon™ Finesse™ 325 Manual Microtome. This microtome is ideal for routine paraffin sectioning.

  • Quick-release cassette clamp and x-y orientation head supplied as standard
  • Disposable blades or standard microtome knives can be used with this unit (with the appropriate knife holder)
  • Modern Accu-Feed System provides high-quality, reproducible sections throughout the length of specimen travel
  • Accu-Feed specimen advance is selectable in 1μm steps from 1 to 30μm
  • Specimen tilt / orientation is ±5 degrees using X-Y micro adjustment
  • Precision response, free-running flywheel with ergonomic design
  • Removable deep debris tray for easy cleaning
Ordering Information:
  • Specify Knife Holder at the time of order. Blade holders/Knife holders are not included with microtome unless ordering package.
Includes:
  • Fine orienting head (Mfr. No. 0325-105)
  • Standard quick release specimen clamp (Mfr. No. 0303)
  • Audible and visual specimen travel alarm/indicator 
  • Organizer Tray (Mfr. No., A7813000)
  • Debris tray (Mfr. No. A78130003)
  • Dust cover (Mfr. No. AP14325)
  • Microtome oil (Mfr. No. 1520/1)
  • Operator manual (Mfr. No. A78110100)
  • Service Record Book (Mfr. No. A78410106)
Note:
  • Contents, Packaging, and Quantities of items listed are subject to change without prior notice.
Available Accessories:
  • Service Manual (A78110101)
  • Universal Blade Holder Base and Top Stage (0318)
  • High Profile Blade Holder Base and Top Stage (0322)
  • Low Profile Blade Holder Base and Top Stage (0321)
  • Specimen holders, quick-release cassette holders, and vises