missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Epredia™ Shandon™ Enterotomy No Hook Scissors, Premium, 8 in. (20.3cm)
Epredia™ Shandon Enterotomy No Hook Scissors are available in Premium and Standard grades.
$227.44 - $227.44
Specifications
Product Type | Enterotomy Scissors |
---|---|
Length (English) | 8 in. |
Length (Metric) | 20.3 cm |
Tip Style | Blunt/Probe |
Catalog Number | Mfr. No. | Grade | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Grade | Price | Quantity | |||||
90-1
|
Epredia™
901 |
Standard |
Each for $227.44
|
|
|||||
Description
Consistent Quality
- Properly hardened, tempered and passivated
- Electronically polished and cleaned for a high-quality finish
- Patterns, dimensions and finish held to exacting standards
- Guaranteed to be free from defects in material and workmanship
Specifications
Enterotomy Scissors | |
8 in. | |
20.3 cm | |
Blunt/Probe |