Please login to your online account to display your discounted pricing

Thermo Scientific™ Shandon™ Cadaver Lift

Eliminate manual lifting with Thermo Scientific™ Shandon™ Cadaver Lift, a scissor-action, hydraulic cadaver lifting system that accommodates both standard and bariatric body types.

Specifications

Certifications/Compliance CSA/us, UL and CE
Height (English) Collapsed 14 in.
Height (English) Max. Lifting 75 in.
Height (Metric) Collapsed 35.6cm
Height (Metric) Max. Lifting 190.5cm
View More Specs

 Disclaimers

Lifts are not recommended for use with ramps into refrigerators, freezers, other walk-in rooms, or for telescoping refrigerator racks without rollers.

Products
Catalog Number Mfr. No. Description Price Quantity    

23-245-488

 
thermo scientific™
B1000624
With Weighing Capabilities CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certifications/Compliance CSA/us, UL and CE
Height (English) Collapsed 14 in.
Height (English) Max. Lifting 75 in.
Height (Metric) Collapsed 35.6cm
Height (Metric) Max. Lifting 190.5cm
Length (English) 91.9 in.
Length (Metric) 233.5cm
Lifting Capacity (English) 507 lb.
Lifting Capacity (Metric) 230kg
Weight (English) 350 lb.
Weight (Metric) 159kg
Width (English) 26.8 in.
Width (Metric) 68cm

Eliminate manual lifting with Thermo Scientific™ Shandon™ Cadaver Lift, a scissor-action, hydraulic cadaver lifting system that accommodates both standard and bariatric body types. Easy to operate, highly maneuverable lift acts as an adjustable-height transfer trolley for moving body-laden trays between storage units and autopsy tables, or within mortuaries and hospitals.

Capability:

  • Accommodates body trays that are 23.1 to 31″ (58.7 to 78.7cm) wide with flat bottoms
  • Designed to extend from a minimum height of 13.5″ (34.3cm) and provide access to the fourth tier of storage racks at 73.2″ (186cm)

Operation:

  • Incorporates a scissor-action, hydraulic power lifting system and integral battery charger
  • Activated by two control switches to raise and lower body-laden trays
  • Supplied with an integral dual-voltage battery charger which can be connected to a standard mains socket, eliminating the need for charging stations
  • Provides a simple, easy-to-use display and control system with large text display

Construction:

  • Manufactured using heavy-duty stainless-steel tubular sections
  • Designed to allow removal of body trays from all four sides
  • Povide effortless body tray transfer with prung ball transfer units

Ordering Information:

  • Available with and without a weighing system
  • Body trays sold separately.