Please login to your online account to display your discounted pricing

Thermo Scientific™ Shandon™ AN-96/95 Embalming Station

Move cadavers from transport cart to embalming station without lifting the tray using the body tray roller system of the Thermo Scientific™ Shandon™ AN-96/95 Embalming Station.

Specifications

Certifications/Compliance UL/cUL (110-120V units); CE (220-240V units)
Depth (English) Large Sink 6 in.
Depth (English) Sink Unit 7 in.
Depth (English) Small Sink 12 in.
Depth (English) Table Unit 31.3 in.
View More Specs
Products
Catalog Number Mfr. No. Description Voltage Price Quantity    

11495

 
thermo scientific™
11495
AN-95 Table 110/120V CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certifications/Compliance UL/cUL (110-120V units); CE (220-240V units)
Depth (English) Large Sink 6 in.
Depth (English) Sink Unit 7 in.
Depth (English) Small Sink 12 in.
Depth (English) Table Unit 31.3 in.
Depth (Metric) Large Sink 53.3cm
Depth (Metric) Sink Unit 15.2cm
Depth (Metric) Small Sink 17.8cm
Depth (Metric) Table Unit 79.6cm
Height (English) Sink Unit 74 in.
Height (English) Table Unit 38.2 in.
Height (Metric) Sink Unit 188cm
Height (Metric) Table Unit 97cm
Length (English) Large Sink 21 in.
Length (English) Small Sink 12 in.
Length (Metric) Large Sink 53.3cm
Length (Metric) Small Sink 30.5cm
Width (English) Large Sink 33.5 in.
Width (English) Sink Unit 84 in.
Width (English) Small Sink 12 in.
Width (English) Table Unit 84.2 in.
Width (Metric) Large Sink 85.1cm
Width (Metric) Sink Unit 213.4cm
Width (Metric) Small Sink 30.5cm
Width (Metric) Table Unit 213.8cm

Move cadavers from transport cart to embalming station without lifting the tray using the body tray roller system of the Thermo Scientific™ Shandon™ AN-96/95 Embalming Station, a proprietary sink/table combination that includes specialized accessories required for embalming and an excellent fume-capturing capability.

Features:

  • 1″ (2.54cm) high exhaust slots and ducts on each side converge under the unit to quickly pull formaldehyde and other fumes down and away from the operator
  • AN-96 Sink provides sturdy platform to hold embalming machine
  • Body tray roller system on AN-95 Table allows user to move cadaver from transport cart to embalming station without lifting tray
  • Sink is outfitted with one set of 48″ (122cm) double-tube fluorescent lights (UL-rated for damp locations), as well as hot and cold water fixtures with wrist-blade handles; emergency eyewash is provided as a standard feature
  • Deluxe hydro-aspirator with reverse flow feature on sink comes with control valve, vacuum breaker and plastic tubing; vacuum breakers protect potable water supply
  • Hand spray assembly on sink comes with spray nozzle, on/off control and flexible spray hose; control valve located on backsplash controls water pressure
  • Specified point-of-use electrical GFCI (ground fault circuit interrupter) receptacles are provided on 110-120V units; interrupts electrical supply when ground fault occurs to protect user against electrical shock
  • Specified point-of-use electrical receptacles are provided on 220-240V units; does not protect against shock, but is ready for customer connection to an RCD (residual current device) which does protect against shock; specific receptacle option must be selected at time of order

Construction:

  • Standard AN-95 unit is a stationary table without casters; also available as an optional movable table with casters (specify casters when placing order), the same ventilation and quick-disconnect features for ventilation ducting, electric power and table rinse
  • Separately sold tabletop consists of a No. 82619 body tray over a roller system; for applications not requiring a drain, the No. 82618 body tray may be used
  • All welds utilize only stainless steel as a filler medium; all visible welds are ground smooth and regrained to match finish
  • Acoustic coating is applied to the underside of AN-96 units to deaden sound and prevent condensation, and then sealed with silver enamel paint
  • All plumbing and electrical work is completed at the factory and tested prior to shipment
  • All external plumbing parts are brass with a heavy chrome-plating finish
  • Units can be customized to meet your specifications

Ordering Information:

  • AN-96 Sinks can be fitted with gas or air cocks (specify when ordering); also compatible with optional No. 1320 Analog Post-Mortem Scale or No. 1330 Digital Post-Mortem Scale (requires scale support bracket)
  • Movable AN-95 Tables are available with casters
  • Optional grid plates may be used on AN-95 tabletops as a work surface for dissection
  • Standard body trays sold separately (No. 82618 or No. 82619)

Installation Requirements (by customer):
Power:

  • 110-120V, 60Hz, 1Ph and 220-240V, 50/60Hz, 1Ph units available

Power Supply:

  • One circuit for electrical receptacles
  • One circuit for lights and disposal
  • Liquid-tight junction box
  • Conduit connectors

Inlet Plumbing Supply:

  • One cold water supply, 0.75″ (1.9cm) hard copper
  • One hot water supply, 0.5″ (1.3cm) hard copper

Waste Plumbing Supply:

  • One standard, 1.5″ (3.8cm) copper waste line
  • Drain trap, if required

Disposal:

  • 0.5hp disposal included on models 11496 and 1149622 only
  • Use is prohibited in some areas; consult building codes prior to ordering a disposal

Ventilation:

  • Recommended exhaust airflow volume: 1000-1200cfm (0.47 to 0.57cu. m/s).
  • Approx. pressure drop: 1.98 to 2.86″ w.g. (4.93 - 7.12mb), not including losses due to customer duct work