Please login to your online account to display your discounted pricing

Thermo Scientific™ Shandon™ AN-49-EL Transportable Autopsy Table with Elevation

Elevate head end to promote drainage with Thermo Scientific™ Shandon™ AN-49-EL Transportable Autopsy Table with Elevation, available in standard and bariatric models.

Specifications

Elevation Range (English) 8 in.
Elevation Range (Metric) 20.3cm
Height (English) 42 in.
Height (Metric) 106.7cm
Includes Mobile cart and stainless-steel tabletop
View More Specs
Products
Catalog Number Mfr. No. Type Price Quantity    

114495

 
thermo scientific™
114495
Autopsy Tables (Standard) CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Elevation Range (English) 8 in.
Elevation Range (Metric) 20.3cm
Height (English) 42 in.
Height (Metric) 106.7cm
Includes Mobile cart and stainless-steel tabletop
Length (English) 80 in.
Length (Metric) 203.2cm

Elevate head end to promote drainage with Thermo Scientific™ Shandon™ AN-49-EL Transportable Autopsy Table with Elevation, available in standard and bariatric models.

Features:

  • Hand crank raises and lowers the head end over an 8″ (20.3cm) range.
  • When set at its lowest position, tabletop has no slope.
  • Maximum tabletop height at head end is 42″ (106.7cm).
  • Table comes with mobile cart and AN-49 stainless-steel tabletop (No. 4900001).
  • Standard table measures 80 x 31.8 x 33.8 to 42″ (203.2 x 80.8 x 85.9 to 106.7cm).
  • Bariatric table measures 80 x 42 x 33.8 to 42″ (203.2 x 106.7 x 85.9 to 106.7cm).