missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ SH-3000 Swinging Bucket Rotor

Process microplates, PCR plates/tube strips and many commonly used centrifugal filtration and purification devices with the Thermo Scientific™ SH-3000 Swinging Bucket Rotor.

$3,215.73 - $4,350.90

Specifications

Certifications/Compliance Biocontainment Certified by CAMR, HPA, Porton Down, U.K.
Angle 90°
Capacity 4 x 750mL
Diameter (English) Tube 3.86 in.
Diameter (Metric) Tube 98mm
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Capacity Description Max. RCF Speed Price Quantity  
Catalog Number Mfr. No. Capacity Description Max. RCF Speed Price Quantity  
36-101-0632 Thermo Scientific™
11779
4 x 750mL Microplate Carrier 4,575; 3,706 x g 4,700rpm Each for $3,215.73
36-101-0633 Thermo Scientific™
11788
4 x 750mL 750mL Bucket 4.575; 3.706 x g 4,700rpm Each for $4,350.90
36-101-0634 Thermo Scientific™
11796
4 x 750mL SH-3000 Swinging Bucket Rotor 4,575 x g (buckets); 3,706 x g (microplate carriers) 4,700rpm N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

Process microplates, PCR plates/tube strips and many commonly used centrifugal filtration and purification devices with the Thermo Scientific™ SH-3000 Swinging Bucket Rotor. A wide array of available adapters provide flexible capacity from 1.5 to 500mL.

Ordering Information:

Buckets, sealing covers and microplate carriers are sold separately; order rotor body (SH-3000) and components to complete assembly. For sealing cover O-rings (set of six) order 12995. Tube adapters are also available separately. Contact your sales representative for information.

Includes:

750mL buckets (set of four) Cat. No. 11790

Compatible with:

Thermo Scientific™ Sorvall™ Evolution RC, RC-6 Plus centrifuge series

Description & Specifications

Specifications

Biocontainment Certified by CAMR, HPA, Porton Down, U.K.
4 x 750mL
98mm
8138
4,700rpm
135mm
13.2 lb.
7.3 in. (Buckets)/5.9 in. (Microplate Carriers)
185.4mm (Buckets)/150.2mm (Microplate Carriers)
90°
3.86 in.
Thermo Scientific™ Sorvall™ RC 6 Plus and Evolution RC superspeed centrifuges
Aluminum
5.3 in.
3411x g (buckets)
6kg
3.6 in. (Buckets)
91.1mm (Buckets)