Please login to your online account to display your discounted pricing

SGE™ Varian 1075/1077 Liners: Split


Manufacturer: sge™  SG092021

 View more versions of this product

Catalog No. SG092021

  • / Each
 

Description & Specifications

Specifications

Product Type Split liner with quartz wool
Diameter (Metric) Outer 6.3mm
Quantity 5/Pk.
Length (Metric) 72mm
For Use With (Equipment) Varian 1075/1077
Diameter (Metric) Inner 4mm