missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SGE™ PAL Autosampler Syringes with 50mm Fixed Cone Tip Needle

Features Diamond Syringe Technology which results in improved solvent resistance, wide temperature ranges, and increased operational smoothness. SGE PAL Autosampler Syringes with 50mm Fixed Cone Tip Needle are used for CTC, LEAP, CombiPAL, GC PAL, Thermo TriPlus, AS2000, AS3000, AS200/800 Autosamplers.

Manufacturer:  SGE™ SG002967

 View more versions of this product

Catalog No. 03-351-102


 

Specifications

Description

Syringe, GC Autosampler; SGE; Model: 10F-C/T-5/0.5C; For use with: CTC, LEAP, CombiPAL, GC PAL, Thermo TriPlus and AS3000/2000/200/800; Fixed needle; Tip style: Cone; Length: 50mm; O.D.: 0.5mm; Gas tight: Yes; Volume: 10uL

  • Improved solvent resistance
  • Wide temperature ranges up to 150°C
  • Increased operational smoothness
  • Designed specifically for the PAL
  • 22 gauge needles are 0.72mm OD
  • 23 gauge needles are 0.63mm OD
  • 26 gauge needles are 0.47mm OD
  • Accuracy and Reproducibility;  ±1% (dispensed volume) (±2% for 0.5μL syringes)
  • Cone shaped (also known as point style AS for autosampler), are designed to withstand multi injection demands and improves septum lifetime when used with an autosampler
  • Gas tight plunger, where applicable, is made of PTFE
Description & Specifications

Specifications

Fixed needle
0.5mm
CTC, LEAP, CombiPAL, GC PAL, Thermo TriPlus & AS3000/2000/200/800
10F-C/T-5/0.5C
Autosampler Syringe
Not gas tight
Gas chromatography
50mm
Cone tip
10μL