missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SGE™ SolGel 1ms Column

$924.70 - $994.31

Specifications

Coating Fused Silica
Film Thickness 0.25μm
Functionality/Interaction Type Van der Waals interaction
Packing Material SolGel-1ms™
Max. Temperature 360°C
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Diameter (Metric) Inner Length (Metric) Price Quantity  
Catalog Number Mfr. No. Diameter (Metric) Inner Length (Metric) Price Quantity  
SG054798 SGE™
SG054798
0.32mm 30m Each for $994.31
SG054795 SGE™
SG054795
0.25mm 30m Each for $924.70
Specifications Description & Specifications

Specifications

Fused Silica
Van der Waals interaction
360°C
100% Dimethyl Polysiloxane
0.25μm
SolGel-1ms™
Non Polar
G1, G2, G38