Please login to your online account to display your discounted pricing

SGE™ Series II Standard Removable Needle Syringes


Standard syringes with anti-roll flange and needles that are aligned with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%

Manufacturer: sge™  SG005050

 View more versions of this product

Catalog No. SG-005050

  • / Each
 

Description & Specifications

Specifications

Volume (Metric) 100μL
Gauge 25
Quantity 1/Pk.
Diameter (Metric) Outer Needle 0.5mm
Type Series II Standard Removable Needle Syringes
Length (Metric) Needle 50mm
Accuracy ±1%
Capacity (Metric) 100μL
Connection Type Removable
Diameter (English) Outer Barrel 0.31 in.
Diameter (English) Outer Needle 0.01 in.
Diameter (Metric) Outer Barrel 8mm
Includes Standard plunger
Length (English) Needle 1.96 in.
Material (Barrel) Borosilicate Glass
Model 100R
Needle Point Style Removable Bevel
Volume (Metric) 100μL