Please login to your online account to display your discounted pricing

SGE™ Series II Standard Fixed Needle Syringes


Standard syringes with anti-roll flange and needles that are aligned with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%

Manufacturer: sge™  SG007000

 View more versions of this product

Catalog No. SG-007000

  • / Each
 

Description & Specifications

Specifications

Model 500F
Volume (Metric) 500μL
Diameter (English) Outer Needle 0.01 in.
Gauge 25 ga
Needle Point Style Fixed Bevel
Quantity Each
Type Microvolume Syringe
Diameter (English) Outer Barrel 0.31 in.
Capacity (Metric) 500μL
Includes Standard plunger
Accuracy ±1%
Diameter (Metric) Outer Barrel 8mm
Length (Metric) Needle 50mm
Precision Graduations: Major - 50.0μL; Minor- 10.0μL
Connection Type Fixed
Diameter (Metric) Outer Needle 0.5mm
Length (English) Needle 1.96 in.
Material (Barrel) Borosilicate Glass