Please login to your online account to display your discounted pricing

SGE™ Series II Standard Fixed Needle Syringes


Standard syringes with anti-roll flange and needles that are aligned with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%

Manufacturer: sge™  SG006000

 View more versions of this product

Catalog No. SG-006000

  • / Each
 

Description & Specifications

Specifications

Type Microvolume Syringe
Accuracy ±1%
Capacity (Metric) 250μL
Connection Type Fixed
Diameter (English) Outer Barrel 0.31 in.
Diameter (English) Outer Needle 0.01 in.
Diameter (Metric) Outer Barrel 8mm
Diameter (Metric) Outer Needle 0.5mm
Gauge 25 ga
Includes Standard plunger
Length (English) Needle 1.96 in.
Length (Metric) Needle 50mm
Material (Barrel) Borosilicate Glass
Model 250F
Needle Point Style Fixed Bevel
Precision Graduations: Major - 25.0μL; Minor - 5.0μL
Quantity Each
Volume (Metric) 250μL