Please login to your online account to display your discounted pricing

SGE™ Series II Standard Fixed Needle Syringes


Standard syringes with anti-roll flange and needles that are aligned with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%

Manufacturer: sge™  SG004000

 View more versions of this product

Catalog No. SG-004000

  • / Each
 

Description & Specifications

Specifications

Accuracy ±1%
Includes Standard plunger
Quantity Each
Volume (Metric) 50μL
Needle Point Style Fixed Bevel
Length (Metric) Needle 50mm
Precision Graduations: Major - 5.0μL; Minor - 1.0μL
Type Microvolume Syringe
Length (English) Needle 1.96 in.
Connection Type Fixed
Material (Barrel) Borosilicate Glass
Diameter (English) Outer Barrel 0.31 in.
Diameter (English) Outer Needle 0.01 in.
Capacity (Metric) 50μL
Diameter (Metric) Outer Barrel 8mm
Model 50F
Gauge 25 ga
Diameter (Metric) Outer Needle 0.5mm