Please login to your online account to display your discounted pricing

SGE™ Replacement Needles for 25-500uL Syringes


Replacement Needles for 25-500uL Syringes

Manufacturer: sge™  SG038250

 View more versions of this product

Catalog No. SG038250

  • / Pack of 5 Each
 

Description & Specifications

Specifications

Gauge 22 ga
Type Replacement Needle
Diameter (English) Inner 0.014 in.
Needle Point Style LC
Length (English) Needle 2 in.
Length (Metric) Needle 51mm
Diameter (English) Outer 0.027 in.
Diameter (Metric) Outer 0.7mm
Material Stainless Steel
Diameter (Metric) Inner 0.37mm
For Use With (Application) Chromatography