Please login to your online account to display your discounted pricing

SGE™ Replacement Needles for 25-500uL Syringes


Replacement Needles for 25-500uL Syringes

Manufacturer: sge™  SGSG038110

 View more versions of this product

Catalog No. SG-038110

  • / Pack of 5 Each
 

Description & Specifications

Specifications

Type Replacement Needle
Gauge 25 ga
For Use With (Application) Chromatography
Needle Point Style Bevel
Length (Metric) Needle 51mm
Material Stainless Steel
Diameter (Metric) Inner 0.2mm
Diameter (English) Outer 0.019 in.
Diameter (Metric) Outer 0.5mm
Length (English) Needle 2 in.
Diameter (English) Inner 0.007 in.