Please login to your online account to display your discounted pricing

SGE™ Replacement Needles for 10uL Syringes


Made of Stainless steel

Manufacturer: sge™  SG037010

 View more versions of this product

Catalog No. SG-037010

  • / Pack of 2 Each
 

Description & Specifications

Specifications

Gauge 26 ga
Length (Metric) Needle 51mm
Diameter (English) Inner 0.004 in.
Diameter (English) Outer 0.01 in.
Material Stainless Steel
Needle Point Style Cone
Length (English) Needle 2 in.
Type Replacement Needle
Diameter (Metric) Inner 0.11mm
Diameter (Metric) Outer 0.25mm
For Use With (Equipment) For 10μL syringes