Please login to your online account to display your discounted pricing

SGE™ Replacement Needle for 5 and 10mL Syringes


MAde of Stainless steel

Manufacturer: sge™  SG0315233

 View more versions of this product

Catalog No. SG0315233

  • / Pack of 5 Each
 

Description & Specifications

Specifications

Type Replacement Needle
Diameter (English) Outer 0.028 in.
Needle Point Style Removable Rheodyne™
Diameter (English) Inner 0.014 in.
For Use With (Equipment) 5 and 10mL syringe
Length (Metric) Needle 51mm
Length (English) Needle 2 in.
Material Stainless Steel
Gauge 22 ga
Diameter (Metric) Inner 0.37mm
Diameter (Metric) Outer 0.63mm