missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Trajan™ Replacement Needle for 5 and 10mL Syringes
MAde of Stainless steel
$46.15 - $46.15
Specifications
Diameter (English) Outer | 0.028 in. |
---|---|
Diameter (Metric) Outer | 0.63 mm |
Product Type | Replacement Needle |
Catalog Number | Mfr. No. | Diameter (English) Inner | Needle Gauge | Length (English) Needle | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) Inner | Needle Gauge | Length (English) Needle | Price | Quantity | |||
SG031516
|
Trajan™
31516 |
0.012 in. | 23 G | 1.9 in. |
Pack of 5 Each for $46.15
|
|
|||
Description
For removable-needle syringes or additional replacements, contact your Fisher Scientific Customer Service Representative.
Specifications
0.028 in. | |
0.63 mm | |
Replacement Needle |