Please login to your online account to display your discounted pricing

SGE™ Replacement Needle for 10uL Syringe


Manufacturer: sge™  037610

 View more versions of this product

Catalog No. SG-037610

  • / Pack of 2 Each
 

Description & Specifications

Specifications

Type Replacement needle
Length (Metric) Needle 100mm
Needle Point Style On-column
Diameter (Metric) Inner 0.1mm
For Use With (Equipment) 10μl syringes
Diameter (Metric) Outer 0.17mm