missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SGE™ Replaceable Luer Lock Needles: LC

$50.98 - $50.98

Specifications

For Use With (Application) Gas chromatography
Length (English) Needle 2 in.
Length (Metric) Needle 51mm
Material Stainless steel
Needle Point Style LC
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Diameter (English) Outer Diameter (Metric) Inner Diameter (Metric) Outer Needle Gauge Price Quantity  
Catalog Number Mfr. No. Diameter (English) Outer Diameter (Metric) Inner Diameter (Metric) Outer Needle Gauge Price Quantity  
SG039897 SGE™
SG039897
0.019 in. 0.2mm 0.5mm 25 ga. Pack of 2 Each for $50.98
Specifications Description & Specifications

Specifications

Gas chromatography
51mm
LC
Replacement Needle
2 in.
Stainless steel
Luer-lock