Please login to your online account to display your discounted pricing

SGE™ Replaceable Luer Lock Needles: LC


Manufacturer: sge™  SG039897

 View more versions of this product

Catalog No. SG039897

  • / Pack of 2 Each
 

Description & Specifications

Specifications

Gauge 25 ga
Length (English) Needle 2 in.
Length (Metric) Needle 51mm
Type Replacement Needle
Diameter (English) Inner 0.007 in.
Diameter (English) Outer 0.019 in.
Diameter (Metric) Inner 0.2mm
Diameter (Metric) Outer 0.5mm
For Use With (Application) Gas chromatography
Material Stainless Steel
Needle Point Style LC
Termination Luer-lock