Please login to your online account to display your discounted pricing

SGE™ Oxygen Traps

Protect your GC capillary column from oxygen

$387.65 - $387.65

Specifications

Connector Types 0.12 in. Swag
Diameter (English) Outer 1 in.
Diameter (Metric) Outer 2.5cm
View More Specs
Products
Catalog Number Mfr. No. Length (English) Length (Metric) Material Price Quantity    

SG103486

 
sge™
SG103486
12 in. 30.48cm Stainless Steel Each for $387.65
Description & Specifications

Specifications

Connector Types 0.12 in. Swag
Diameter (English) Outer 1 in.
Diameter (Metric) Outer 2.5cm

GF-O Oxygen Trap

  • Protects capillary columns from oxygen damage
  • Produce carrier gas containing <15ppb of oxygen at no more than 1L/min. airflow of high-purity gas (hydrogen, helium, and nitrogen) at laboratory temperatures
  • Also can remove small amounts of water without affecting oxygen capacity
  • Use in conjunction with GF-IOT Indicating Oxygen Trap to achieve oxygen content as low as 2ppb
  • 1 O.D. × 12 in.L (2.5 × 30.5cm)
  • Stainless-steel outer casing
  • 0.125 in. Swag-type fittings
GF-IOT Indicating Oxygen Trap
  • Use as a final backup indicating trap—does not have sufficient capacity to be used alone as a trap
  • With a 7 in.L (17.8cm) glass trap inside a 1 in. O.D. (2.5cm) transparent plastic sheath
  • 0.125 in. Swag-type fittings