Please login to your online account to display your discounted pricing

SGE™ Oxygen Traps


Protect your GC capillary column from oxygen

Manufacturer: sge™  SG103486

 View more versions of this product

Catalog No. SG103486

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 84.53 oz.
Diameter (English) Outer 1 in.
Length (Metric) 30.48cm
For Use With (Application) Conjunction with GF-IOT Indicating Oxygen Trap to achieve oxygen content as low as 2ppb
Diameter (Metric) Outer 2.5cm
Material Stainless Steel
Product Type Oxygen trap
Capacity 84.53 oz., 2500mL
Length (English) 12 in.
Capacity (Metric) 2500mL
Connector Types 0.12 in. Swag