Please login to your online account to display your discounted pricing

SGE™ NanoVolume Syringes


Manufacturer: sge™  SG000300

 View more versions of this product

Catalog No. SG-000300

  • / Each
 

Description & Specifications

Specifications

Length (English) 2 in.
Gauge 23 ga
Material (Barrel) Borosilicate Glass
Diameter (English) Outer Barrel 0.2559 in.
Length (English) Needle 1.96 in.
Connection Type Removable
Accuracy ±2%
Needle Point Style Removable Cone
Type NanoVolume Syringe
Quantity Each
Diameter (Metric) Outer Barrel 6.5mm
Diameter (Metric) Outer Needle 0.63mm
Volume (Metric) 0.5μL
Length (Metric) Needle 50mm
Length (Metric) 50mm
Diameter (English) Outer Needle 0.0248 in.
Model 0.5BNR-5
Capacity (Metric) 0.5μL