Please login to your online account to display your discounted pricing

SGE™ Microvolume Manual Syringes


Protection guide and plunger button reinforcement to minimize the risk of bent plungers

Manufacturer: sge™  SG002100

 View more versions of this product

Catalog No. SG-002100

  • / Each
 

Description & Specifications

Specifications

Length (English) Needle 2 in.
Diameter (Metric) Outside 0.47mm
Gauge 26 ga
Capacity (Metric) 10μL
Type Microvolume Manual Syringe; 10FX
Needle Point Style Bevel
Volume (Metric) 10μL
Connection Type Fixed
Length (Metric) Needle 50mm
Material Borosilicate Glass
Length (English) 2 in.
Length (Metric) 50mm