Please login to your online account to display your discounted pricing

SGE™ Micro Control Valve and Accessories


Manufacturer: sge™  SG1236103

 View more versions of this product

Catalog No. SG1236103

  • / Each
 

Description & Specifications

Specifications

Style Pneumatic T Dual Outlet
Product Type Micro control valve
Temperature (English) Maximum 572°F
Connection Size (English) 0.06 in.
Connection Size (Metric) 0.15cm
Length (English) Stem 1.9 in.
Length (Metric) Stem 50mm
Material Stainless Steel
Max. Pressure 700psi
Temperature (Metric) Max 300°C
Valve Code MOVPT