missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SGE™ GC Inlet Tapered FocusLiners™ Split/Splitless

Results in lower mass discrimination

$233.22 - $911.20

Specifications

Diameter (Metric) Inner 0.4cm
Diameter (Metric) Outer 0.63cm
For Use With (Equipment) Agilent HP 5890, 6890, 7890, 6850, 4890, Thermo 9001, GCQ TRACE 1300, Varian 1177
Length (Metric) 7.85cm
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Quantity Price Quantity  
Catalog Number Mfr. No. Quantity Price Quantity  
SG092003 SGE™
SG092003
5/Pack Pack of 5 Each for $233.22
SG092011 SGE™
SG092011
25/Pack Pack of 25 Each for $911.20
Specifications

Description

  • For various GC Instruments
  • All liners are deactivated using high temperature (420°C) gas phase deactivation
  • Supplied in blister packs to prevent contamination
  • Reduced active sites mean no unwanted reaction in samples
FocusLiner
  • Includes two tapered sections that secure quartz wool plug for optimum needle tip wiping and sample transfer, also prevents quartz wool from shifting toward septum or pushing down into liner
  • Provide excellent reproducibility

Description & Specifications

Specifications

0.4cm
0.63cm
Agilent HP 5890, 6890, 7890, 6850, 4890, Thermo 9001, GCQ TRACE 1300, Varian 1177
7.85cm