Please login to your online account to display your discounted pricing

SGE™ GC Inlet Liners


For use with GC instruments

Manufacturer: sge™  SG092062

 View more versions of this product

Catalog No. SG092062

  • / Pack of 5 Each
 

Description & Specifications

Specifications

Type Inlet Liners
Diameter (Metric) Outer 5mm
Diameter (Metric) Inner 3.4mm
Length (Metric) 95mm
For Use With (Equipment) 17A and 2014 GC Inlet

  • All liners are deactivated using high temperature (420°C [788°F]) gas phase deactivation
  • Supplied in blister packs to prevent contamination
  • Reduced active sites mean no unwanted reaction in samples
FocusLiners™
  • Include two tapered sections that secure the quartz wool plug for optimum needle tip wiping and sample transfer—also prevent quartz wool from shifting towards the septum or pushing down into the liner
  • Provide excellent reproducibility
  • Results in lower mass discrimination
  • Fast FocusLiners have a narrow 2.3mm I.D. for use with 0.1mm I.D. capillary columns—narrow I.D. also results in smaller peak widths
Liners for Split Injection
  • Quartz wool in some split liners promotes analyte mixing and results in better quantitation, provides a large surface area that aids in liquid sample vaporization, acts as a trap to collect nonvolatile residue from sample, and prevents sample from hitting the bottom of the injector before volatilization
  • Liners for Splitless Injection
    • Tapers in some splitless liners minimize contact of analytes with the bottom of the injection port –especially useful for very active compounds; also channel analytes into column for a more robust column installation