Please login to your online account to display your discounted pricing

SGE™ Gastight Syringes: Removable-Needle Models


Suitable for liquid and gas samples

Manufacturer: sge™  SG008500

 View more versions of this product

Catalog No. SG-008500

  • / Each
 

Description & Specifications

Specifications

Volume (Metric) 2.5mL
For Use With (Application) Suitable for gases or liquids for maximum inertness
Length (Metric) Needle 50mm
Model 2.5MDR-GT
Needle Point Style Removable Bevel
Precision ±1%
Temperature Range (Metric) 120°C
Accuracy ±1%
Includes Plunger protection, PTFE seal, spring and nut
Diameter (English) Outer Barrel 0.42 in.
Quantity Each
Diameter (Metric) Outer Needle 0.63mm
Diameter (English) Outer Needle 0.02 in.
Diameter (Metric) Outer Barrel 10.8mm
Material (Barrel) Borosilicate Glass
Length (English) Needle 1.96 in.
Capacity (Metric) 2.5mL
Gauge 23 ga
Connection Type Removable
Type Gastight™ Syringe
Temperature Range (English) 248°F
Material (Tip) PTFE