Please login to your online account to display your discounted pricing

SGE™ Gastight Syringes: Removable-Needle Models


Suitable for liquid and gas samples

Manufacturer: sge™  SG008100

 View more versions of this product

Catalog No. SG-008100

  • / Each
 

Description & Specifications

Specifications

Type Gastight™ Syringe
Accuracy ±1%
Capacity (Metric) 1.0mL
Connection Type Removable
Diameter (English) Outer Barrel 0.34 in.
Diameter (English) Outer Needle 0.02 in.
Diameter (Metric) Outer Barrel 8.8mm
Diameter (Metric) Outer Needle 0.63mm
For Use With (Application) Suitable for gases or liquids for maximum inertness
Gauge 23 ga
Includes Plunger protection, PTFE seal, spring and nut
Length (English) Needle 1.96 in.
Length (Metric) Needle 50mm
Material (Barrel) Borosilicate Glass
Material (Tip) PTFE
Model 1MDR-GT
Needle Point Style Removable Bevel
Precision ±1%
Quantity Each
Temperature Range (English) 248°F
Temperature Range (Metric) 120°C
Volume (Metric) 1mL