Please login to your online account to display your discounted pricing

SGE™ Gastight Syringes: Removable-Needle Models


Suitable for liquid and gas samples

Manufacturer: sge™  SG007250

 View more versions of this product

Catalog No. SG-007250

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 500μL
Connection Type Removable
Diameter (Metric) Outer Needle 0.47mm
For Use With (Application) Suitable for gases or liquids for maximum inertness
Gauge 25 ga
Length (English) Needle 1.96 in.
Length (Metric) Needle 50mm
Material (Barrel) Borosilicate Glass
Model 500R-GT
Needle Point Style Removable Bevel
Precision ±1%
Volume (Metric) 500μL
Type Gastight™ Syringe
Accuracy ±1%
Diameter (English) Outer Barrel 0.31 in.
Diameter (English) Outer Needle 0.01 in.
Diameter (Metric) Outer Barrel 8mm
Includes Plunger protection, needle glued into barrel with epoxy solvent-resistant glue
Material (Tip) PTFE
Quantity Each