Please login to your online account to display your discounted pricing

SGE™ Gastight Syringes: Removable-Needle Models


Suitable for liquid and gas samples

Manufacturer: sge™  SG005250

 View more versions of this product

Catalog No. SG-005250

  • / Each
 

Description & Specifications

Specifications

Precision ±1%
Quantity Each
Needle Point Style Removable Bevel
Model 100R-GT
Diameter (Metric) Outer Needle 0.47mm
Diameter (English) Outer Needle 0.01 in.
Material (Barrel) Borosilicate Glass
Volume (Metric) 100μL
Material (Tip) PTFE
Diameter (Metric) Outer Barrel 8mm
Length (Metric) Needle 50mm
Diameter (English) Outer Barrel 0.31 in.
Length (English) Needle 1.96 in.
Capacity (Metric) 100μL
Accuracy ±1%
Gauge 25 ga
Type Gastight™ Syringe
Connection Type Removable
Includes Plunger protection, needle glued into barrel with epoxy solvent-resistant glue
For Use With (Application) Suitable for gases or liquids for maximum inertness